Shop ZORO SELECT

Fender Washer, For Screw Size 5/16" , Steel Zinc Plated Finish, 100 PK

  • Mfr # U38160.031.0009
  • Zoro # G5496057

product price: 
$
98.69
/pk of 100, $0.99/ea

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.250 in
Maximum Thickness
0.250 in
Washer Standards
ASME B18.22.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U38160.031.0009
Zoro #
G5496057
UPC #
-
Country of Origin
Multiple
Item
Fender Washer
Material
Steel
Finish
Zinc Plated
Washer Standards
ASME B18.22.1
System of Measurement
Inch
Flat Washer Type
Large OD Thick Flat Washer
Color
Silver
Rockwell Hardness
140HV
Thickness Tolerance
0.231-0.269
Type
Flat Washer
RoHS Compliant
RoHS Compliant
Minimum Temperature
-58 Degrees C
Material Quality Standards
Not Rated
Removable
Removable
Maximum Temperature
350 Degrees C
Made in North America
Not Made in North America
REACH Compliant
REACH Compliant
Material Grade/Class
Case Hardened
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Hardness
140 HV
Shell Material
Steel
Wire Color
Silver
Traction Material
Steel

Dimensions

For Screw Size
5/16"
Outside Diameter
2 in
Minimum Thickness
0.250 in
Maximum Thickness
0.250 in
Inside Diameter
0.344 in
Inside Diameter Tolerance
0.339-0.359
Outside Diameter Tolerance
1.993-2.03

Description

Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 2 in, Maximum Thickness 0.25 in, System of Measurement Inch, Minimum Thickness 0.25 in, Color Silver, Inside Diameter Tolerance 0.339-0.359, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.