
Fender Washer, For Screw Size 5/16" , Steel Zinc Plated Finish, 25000 PK (Discontinued)
- Mfr # 3124WF
- Zoro # G4800334
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3124WF
Zoro #
G4800334
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
5/16"
Outside Diameter
1.5 in
Minimum Thickness
0.084 in
Inside Diameter
0.344 in
Details
Item
Fender Washer
Material
Steel
Finish
Zinc Plated
Washer Standards
ASME B18.22.1
System of Measurement
Inch
Rockwell Hardness
B40
Thickness Tolerance
+/-0.048
Description
Flat Washers, 5/16X1 1/2 FENDER,PK50000, Package Quantity 25000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.