Fender Washer, For Screw Size 5/16" , Steel Zinc Plated Finish, 50 PK

  • Mfr # 1JLP5

  • Zoro # G3036643


product price:  $16.39
/pk 50, $0.33/ea

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.051 in
Maximum Thickness
0.051 in
Washer Standards
ASME B18.22.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JLP5
Zoro #
G3036643
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/16"
Outside Diameter
2 in
Minimum Thickness
0.051 in
Maximum Thickness
0.051 in
Inside Diameter
0.344 in
Inside Diameter Tolerance
+/-0.029 in
Outside Diameter Tolerance
+/-0.029 in

Details

Item
Fender Washer
Material
Steel
Finish
Zinc Plated
Washer Standards
ASME B18.22.1
System of Measurement
Inch
Rockwell Hardness
B40
Application
Electrical Work, Plumbing, Sheet Metal
Washer Material Grade
Low Carbon
For Use With
Screws and Studs
Flat Washer Type
Fender Washer
Thickness Tolerance
+0.029 in
Type
Oversized Flat Washer
Pack Size
Small Pack
Dimensional Standards
ASME B18.22.1
Material Grade/Class
Case Hardened
FDA Approved
Not FDA Approved
Washer Type
Large Outside Diameter
Hardness
40 HRC
Material Quality Standards
ASTM A108

Description

Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 2 in, Maximum Thickness 0.051 in, System of Measurement Inch, Minimum Thickness 0.051 in, Inside Diameter Tolerance +/-0.029 in, Material Quality Standards ASTM A108, Outside Diameter Tolerance +/-0.029 in, Pack Size Small Pack, Rockwell Hardness B40, Thickness Tolerance +0.029 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.