Fender Washer, For Screw Size #8 , Steel Zinc Plated Finish, 100 PK

  • Mfr # U38160.016.0001

  • Zoro # G2835131

CAD Available

product price:  $5.19
/pk 100, $0.05/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.051 in
Maximum Thickness
0.051 in
Washer Standards
ASME B18.22.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U38160.016.0001
Zoro #
G2835131
UPC #
096653288131
Country of Origin
Multiple

Dimensions

For Screw Size
#8
Outside Diameter
3/4 in
Minimum Thickness
0.051 in
Maximum Thickness
0.051 in
Inside Diameter
0.188 in
Outside Diameter Tolerance
0.745-0.765
Inside Diameter Tolerance
0.183-0.196

Details

CAD Available
Yes
Item
Fender Washer
Material
Steel
Finish
Zinc Plated
Washer Standards
ASME B18.22.1
System of Measurement
Inch
For Use With
Screws and Studs
Thickness Tolerance
0.034-0.58
Flat Washer Type
Fender Washer
Application
Electrical Work, Plumbing, Sheet Metal
Type
Flat Washer
Rockwell Hardness
140HV
Color
Silver
Material Quality Standards
Not Rated
Pack Size
Small Pack
Made in North America
Not Made in North America
REACH Compliant
REACH Compliant
Maximum Temperature
350 Degrees C
Removable
Removable
RoHS Compliant
RoHS Compliant
Dimensional Standards
ASME B18.21.1
Material Grade/Class
Case Hardened
Minimum Temperature
-58 Degrees C
Manufacturer Location
Globally Sourced
Hardness
140 HV

Description

Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size #8, Inside Diameter 0.188 in, Outside Diameter 3/4 in, Maximum Thickness 3/64 in, System of Measurement Inch, Minimum Thickness 3/64 in, Color Silver, Inside Diameter Tolerance 0.183-0.196, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.