This item is Discontinued.

Zoro Select Fender Washer, , Steel Zinc Plated Finish, 25000 PK 1416WF

Fender Washer, , Steel Zinc Plated Finish, 25000 PK (Discontinued)

  • Mfr # 1416WF
  • Zoro # G4834564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1416WF
Zoro #
G4834564
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outside Diameter
1 in
Minimum Thickness
0.084 in
Inside Diameter
0.281 in

Details

Item
Fender Washer
Material
Steel
Finish
Zinc Plated
Washer Standards
ASME B18.22.1
System of Measurement
Inch
Rockwell Hardness
B40
Thickness Tolerance
+/-0.048

Description

Flat Washers, 1/4X1 FENDER WASH,PK50000, Package Quantity 25000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.