
Fender Washer, , Steel Zinc Plated Finish, 25000 PK (Discontinued)
- Mfr # 1416WFXV
- Zoro # G4761493
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1416WFXV
Zoro #
G4761493
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Outside Diameter
1 in
Minimum Thickness
0.120 in
Inside Diameter
0.281 in
Details
Item
Fender Washer
Material
Steel
Finish
Zinc Plated
Washer Standards
ASME B18.22.1
System of Measurement
Inch
Thickness Tolerance
+/-0.012
Material Grade/Class
G3131
Description
Flat Washers, .281X1.0X.108 -.1,PK50000, Package Quantity 25000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.