FEP Tubing, 1/8" ID x 3/16" OD x 10 Ft. L

  • Mfr # ZUSA-HT-947

  • Zoro # G4426346


product price:  $19.69
/ea

Key Features

Tube Material
Fluorinated Ethylene Propylene
Tube Hardness
Shore D: 55
Inside Dia.
1/8 in
Outside Dia.
3/16 in
Wall Thickness
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-947
Zoro #
G4426346
UPC #
193005156039
Country of Origin
China

Dimensions

Inside Dia.
1/8 in
Outside Dia.
3/16 in
Wall Thickness
0.031 in
Tube Length
10 ft
Tube Bend Radius
1/2 in
Bend Radius
1/2 in
Outside Diameter
3/16 in
Inside Diameter
1/8 in
Overall Length
10 ft

Details

Tube Material
Fluorinated Ethylene Propylene
Tube Hardness
Shore D: 55
Max. Pressure
230 psi @ 73 Degrees F
Tube Color
Clear
Item
Tubing
Standards
FDA, NSF 51
Color
Clear
Material
FEP
Temp. Range
-200 Degrees F to 450 Degrees F
Reinforcement
Not Reinforced
Application
Beverage, Chemical, Food, Water
Chemical Compatibility
Acetone, Ammonia, Calcium Chloride, Chlorine, Ether, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride
Flexibility
Rigid
System of Measurement
Inch
Autoclavable
Yes
Maximum Operating Temperature
450 Degrees F
Stripe Color
No Stripe
Jacket Material
No Jacket
Flow Application
Food and Beverage
Jacket Color
No Jacket
For Environment
Chemical, High Temperature
Vacuum Rated
Not Rated for Vacuum
Resistance Properties
Chemical Resistant, High Temperature Resistant
Hardness
Shore D 55
Minimum Operating Temperature
-200 Degrees F
Peristaltic Pump Compatible
No
Maximum Operating Pressure
170 psi
Fitting Compatibility
Compression, Push-to-Connect
For Fluid Type
Beverages
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Tube Form
Coil
Clarity
Semi-Clear
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Durometer
55D
Grade
Food Grade

Description

Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 170 psi, Maximum Operating Temperature 450 Degrees F, Outside Diameter 3/16 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.