FEP Tubing, 1/8" ID x 3/16" OD x 25 Ft. L

  • Mfr # ZUSA-HT-931

  • Zoro # G4426328


product price:  $42.19
/ea

Key Features

Tube Material
Fluorinated Ethylene Propylene
Tube Hardness
Shore D: 55
Inside Dia.
1/8 in
Outside Dia.
3/16 in
Wall Thickness
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-931
Zoro #
G4426328
UPC #
193005155865
Country of Origin
China

Dimensions

Inside Dia.
1/8 in
Outside Dia.
3/16 in
Wall Thickness
0.031 in
Tube Length
25 ft
Tube Bend Radius
1/2 in
Bend Radius
1/2 in
Inside Diameter
1/8 in
Overall Length
25 ft
Outside Diameter
3/16 in

Details

Tube Material
Fluorinated Ethylene Propylene
Tube Hardness
Shore D: 55
Max. Pressure
230 psi @ 73 Degrees F
Tube Color
Clear
Item
Tubing
Material
FEP
Standards
FDA, NSF 51
Temp. Range
-200 Degrees F to 450 Degrees F
Color
Clear
Reinforcement
Not Reinforced
Application
Beverage, Chemical, Food, Water
Jacket Material
No Jacket
Hardness
Shore D 55
Tube Form
Coil
Fitting Compatibility
Compression, Push-to-Connect
Autoclavable
Yes
Clarity
Semi-Clear
Maximum Operating Temperature
450 Degrees F
Peristaltic Pump Compatible
No
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Flow Application
Food and Beverage
For Environment
Chemical, High Temperature
Resistance Properties
Chemical Resistant, High Temperature Resistant
Vacuum Rated
Not Rated for Vacuum
Minimum Operating Temperature
-200 Degrees F
Maximum Operating Pressure
170 psi
System of Measurement
Inch
Flexibility
Rigid
For Fluid Type
Beverages
Jacket Color
No Jacket
Stripe Color
No Stripe
Chemical Compatibility
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Durometer
55D
Grade
Food Grade

Description

Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 170 psi, Maximum Operating Temperature 450 Degrees F, Outside Diameter 3/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.