Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FEP Tubing

  • Mfr # ZUSA-HT-5066

  • Zoro # G206435283


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Standards
FDA, NSF 51
System of Measurement
Inch
Chemical Compatibility
Maximum Operating Pressure
170 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-5066
Zoro #
G206435283
UPC #
193005267582
Country of Origin
China

Dimensions

Wall Thickness
0.031 in
Outside Diameter
5/32 in
Inside Diameter
3/32 in
Overall Length
100 ft
Bend Radius
19/32 in

Details

Standards
FDA, NSF 51
Item
Tubing
System of Measurement
Inch
Chemical Compatibility
Maximum Operating Pressure
170 psi
Flexibility
Rigid
Application
Beverage, Chemical, Food, Water
Autoclavable
Yes
Jacket Material
No Jacket
Tube Form
Coil
Reinforcement
Not Reinforced
Stripe Color
No Stripe
Material
FEP
Resistance Properties
Chemical Resistant, High Temperature Resistant
Vacuum Rated
Not Rated for Vacuum
Fitting Compatibility
Compression, Push-to-Connect
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Hardness
Shore D 55
Peristaltic Pump Compatible
No
Maximum Operating Temperature
390 Degrees F
Color
Clear
Clarity
Semi-Clear
Jacket Color
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 170 psi, Maximum Operating Temperature 390 Degrees F, Outside Diameter 5/32 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.