Zoro Homepage

Ferrule, Copper, 0.73 in L, PK100

  • Mfr # 797UZ7

  • Zoro # G108396170


product price: $4.29
/pk 100, $0.04/ea

Key Features

Insulation Color
Black
Insertion Length
15/32 in
Overall Length
0.73 in
Contact Finish
Tin
Barrel Diameter
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
797UZ7
Zoro #
G108396170
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Insertion Length
15/32 in
Overall Length
0.73 in
Barrel Diameter
0.14 in
Minimum Wire Size
16 AWG
Maximum Wire Size
16 AWG
Strip Length
9/16 in
Ferrule Diameter
0.08 in
Barrel Length
0.26 in

Details

Item
Ferrule
Insulation Color
Black
Contact Finish
Tin
Insulation Material
Nylon
RoHS Compliant
Yes
Termination Style
Crimp
Special Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type E
Maximum Operating Temperature
221 Degrees F
Maximum Voltage
600 V
Barrel Material
Copper
Barrel Finish
Tin Plated
Contact Material
Copper
Ferrule Material
Copper
Maximum Conductors
1
Standards
cULus Listed

Description

Wire Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.08 in, Ferrule Material Copper, Insertion Length 15/32 in, Insulation Color Black, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 16 AWG, Termination Style Crimp, RoHS Compliant Yes, Standards cULus Listed, Barrel Diameter 0.15 in, Barrel Finish Tin Plated, Barrel Length 0.26 in, Barrel Material Nylon, Maximum Conductors 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.