Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FFKM O-Ring, Dash 226

  • Mfr # ZUSADC75226

  • Zoro # G2429894


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Dash Number
226
System of Measurement
Inch
Cross Section Shape
Round
Material
FFKM
Cross-Section Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSADC75226
Zoro #
G2429894
UPC #
193005338022
Country of Origin
China

Dimensions

Nominal Inside Dia.
2"
Actual Inside Dia.
1.984"
Nominal Outside Dia.
2-1/4"
Actual Width
0.139 in
Actual Outside Dia.
2.262"
Nominal Width
1/8 in
Outside Diameter - Nominal
2 1/4 in
Inside Diameter - Nominal
2 in
Cross-Section Width
1/8 in
Outside Diameter - Actual
2.262 in
Inside Diameter - Actual
1.984 in
Width - Actual
0.139 in

Details

Item
O-Ring
Dash Number
226
System of Measurement
Inch
Cross Section Shape
Round
Material
FFKM
Cross-Section Shape
Round
O-Ring Material
FFKM
O-Ring Material Compatibility
Detergents, Gasoline, Hydraulic Oils (Petroleum), Steam, Water
Durometer
75A
Color
Black
Application
Standard
Metal Detectable
No
FDA Approved
No
Temp. Range
30° to 600° F
Durometer (Hardness) Rating
Standard
Type
O-Ring
X-Ray Detectable
Not X-Ray Detectable
Grade
Standard
Properties
High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Steam, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Operating Temperature - Minimum
30 Degrees F
Resistance Properties
Chemical-Resistant, High Temperature-Resistant
Operating Temperature - Maximum
600 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material FFKM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 in, Nominal Width 1/8 in, Actual Inside Dia. 1.9 in, Actual Width 0.139 in, Dash Number 226, Color Black, Durometer 75A, Nominal Outside Dia. 2 1/4 in, Actual Outside Dia. 2.262 in, Temp. Range 30 Degrees to 600 Degrees F, FDA Approved Not FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.