Shop All Film Tape
Zoro Select
Film Tape, Acrylic Adhesive, Blue
Mfr # 2125B-12"X25'
Zoro # G5776576
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Film
- Tape Width 12 in
- Tape Length 25 ft
- Tape Shape Continuous Roll
- Tape Color Blue
Product Information
- Brand Zoro Select
- MFR # 2125B-12"X25'
- Zoro # G5776576
- UPC # 888519060360
- Country of Origin United States
- Category Film Tape
Dimensions
Tape Width | 12 in |
Tape Length | 25 ft |
Tape Core Diameter | 3 in |
Metric Tape Width | 304.8 mm |
Imperial Tape Length | 8 1/4 yd |
Imperial Tape Width | 12 in |
Metric Tape Length | 7.6 m |
Details
Description
Film Tape, Tape Color Blue, Tape Brand Vendor Approved, Brand and Series Approved Vendor 2125B, Imperial Tape Length 8 1/4 yd, Imperial Tape Width 12 in, Imperial Tape WxL 12 in x 8 1/4 yd, Tape Thickness 2 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 160 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 160 Degrees F, Series 2125B, Tape Type Surface Protection Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD Marineweld Epoxy.85Oz Wh (50172)
- GORILLA GLUE Adhesive, Ultimate Series, Black, 9 oz, Cartridge (8008002)
- MINWAX Putty Wood Pckled Oak (13619000)
- WM H HARVEY CO 12 PASTE 1OZ TEFLON TUBE (023015)
- ZORO SELECT Valve Stem Packing, 3/32x240 In (21TF44)
- ZORO SELECT Thread Sealant Tape, 1/4 in W x 43 ft L, 4 mil Thick, White, 1 Pk (21TF28)
- ZORO SELECT PTFE Joint Sealant, 1/4 x 50 Ft (21TF47)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2125C-12"X25')
- ZORO SELECT Sealant Tape, 3/4 x 520 In (21TF36)
- ZORO SELECT Thread Sealant Tape, 3/4 in W x 43 ft L, 13.5.mil Thick, White, 1 Pk (21TF21)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 1/2 In. Wide x 36 Yards Long, Amber (KPT-1/2)
- Zoro Select Film Tape