Filter Bag, 5 micron, 32 in L, Size 2
- Mfr # 255138-75
- Zoro # G3257213
product price:Â
$
11.89
/ea
Key Features
Basic Material
Felt
Material
Polyester
Filter Size
2
Height
32 in
Max. Flow
80 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 255138-75
- Zoro #
- G3257213
- UPC #
- -
- Country of Origin
- Canada
- Item
- Filter Bag
- Basic Material
- Felt
- Material
- Polyester
- Max. Flow
- 80 gpm
- Microns
- 5
- Seam Type
- Sewn
- Reduces
- Sediment, Solids
- Area
- 4 13/32 ft
- Finish
- Glazed
- Max. Temp.
- 250 Degrees F
- Collar Type
- Ring
- For Use With
- Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils
- Ring Material
- Stainless Steel
- Application
- High Efficiency
- Standards
- FDA Complaint
- Maximum Pressure
- 200 psi
- Maximum Temperature
- 250 Degrees F
- Micron Rating
- 5 micron
- Flow Rate
- 80 gpm
- Surface Area
- 4 5/12 sq ft
- Compatible Mfr. Model Number
- SBB-2-2-N-AB-4-15
- Compatible Filter Housing Manufacturer Part Number
- SBB-2-2-N-AB-4-15
- Compatible Product Type
- Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Size 2 Bag Housings, Vegetable Oils
- Shell Material
- Polyester
Dimensions
- Filter Size
- 2
- Height
- 32 in
- Diameter
- 7 in
- Overall Length
- 32 in
- Bag Size
- 2
- Wire Rope Length
- 32 in
- Length
- 32 in
Description
Filter Bag, Reduces Sediment, Solids, Flow Rate 80 gpm, Maximum Pressure 200 psi, Micron Rating 5 micron, Diameter 7 in, Material Polyester, Overall Length 32 in, Application High Efficiency, Bag Size 2, Collar Type Ring, Compatible Mfr. Model Number SBB-2-2-N-AB-4-15, Finish Glazed, For Use With Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils, Maximum Temperature 250 Degrees F, Ring Material Stainless Steel, Seam Type Sewn, Standards FDA Complaint
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.