FilterBag, 800micron, 161/2inL, Size1
- Mfr # 255057-75
- Zoro # G2476047
product price:Â
$
13.15
/ea
Key Features
Basic Material
Mesh
Material
Nylon
Filter Size
1
Height
16 1/2 in
Max. Flow
60 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 255057-75
- Zoro #
- G2476047
- UPC #
- -
- Country of Origin
- Canada
- Item
- Filter Bag
- Basic Material
- Mesh
- Material
- Nylon
- Max. Flow
- 60 gpm
- Microns
- 800
- Ring Material
- Galvanized Carbon Steel
- Finish
- Glazed
- For Use With
- Size 1 Bag Housings
- Area
- 2 ft
- Reduces
- Sediment, Solids
- Seam Type
- Sewn
- Collar Type
- Handle and Ring
- Max. Temp.
- 250 Degrees F
- Application
- High Flow
- Surface Area
- 2 sq ft
- Flow Rate
- 60 gpm
- Micron Rating
- 800 micron
- Features
- Single Layer Bag
- Maximum Pressure
- 200 psi
- Maximum Temperature
- 250 Degrees F
- Compatible Product Type
- Size 1 Bag Housings
- Compatible Filter Housing Manufacturer Part Number
- SBB-1-2-N-B-4-15
- Compatible Mfr. Model Number
- SBB-1-2-N-B-4-15
- Shell Material
- Nylon
Dimensions
- Filter Size
- 1
- Height
- 16 1/2 in
- Diameter
- 7 in
- Overall Length
- 16 1/2 in
- Bag Size
- 1
- Wire Rope Length
- 16 1/2 in
- Length
- 16 1/2 in
- Fits Chest Size
- Single Layer Bag
Description
Filter Bag, Reduces Sediment, Solids, Flow Rate 60 gpm, Maximum Pressure 200 psi, Micron Rating 800 micron, Diameter 7 in, Material Nylon, Overall Length 16 1/2 in, Application High Flow, Bag Size 1, Collar Type Handle and Ring, Compatible Mfr. Model Number SBB-1-2-N-B-4-15, Features Single Layer Bag, Finish Glazed, Maximum Temperature 250 Degrees F, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Surface Area 2 sq ft
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.