Finish Nut
Mfr # 2-F-125M
Zoro # G022657852
product price:Â $18.19
/eaKey Features
Thread Fit
2B
Thread Direction
Right Hand
Product Type
Finish Nut
Hex Height
1 1/16 in
Hex Width
1 7/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2-F-125M
Zoro #
G022657852
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1 1/4"-12
Hex Height
1 1/16 in
Hex Width
1 7/8 in
Details
Thread Fit
2B
Thread Direction
Right Hand
Product Type
Finish Nut
Hex Type
Standard Hex
Material Grade/Class
316
Dimensional Standards
ASME B18.2.2
Material
Stainless Steel
Pack Size
Small Pack
Material Quality Standards
ASTM F594
Item
Finish Nut
Thread Type
Fine
System of Measurement
Inch
Finish
Plain
Description
Finish Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size 1 1/4 In.-12, Hex Width 1 7/8 in, Hex Height 1 1/16 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM F594, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.