Shop ZORO SELECT
See all product information
Create Account
Finish Nut, PK2
Mfr # 1-F-125F
Zoro # G122658094
product price:Â
$
15.49
/pk of 2, $7.75/ea
Key Features
Hex Height
1 1/16 in
Hex Type
Standard Hex
Product Type
Finish Nut
System of Measurement
Inch
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-F-125F
- Zoro #
- G122658094
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Hex Type
- Standard Hex
- Product Type
- Finish Nut
- System of Measurement
- Inch
- Material
- Stainless Steel
- Material Quality Standards
- ASTM F594
- Thread Fit
- 2B
- Material Grade/Class
- 18-8
- Pack Size
- Small Pack
- Dimensional Standards
- ASME B18.2.2
- Finish
- Plain
- Item
- Finish Nut
- Thread Type
- Fine
- Thread Direction
- Right Hand
Description
Finish Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1 1/4 In.-8, Hex Width 1 7/8 in, Hex Height 1 1/16 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM F594, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.