Shop ZORO SELECT
See all product information
Create Account
Finish Nut, PK3
- Mfr # 7-F-56C
- Zoro # G022656985
product price:Â
$
10.49
/pk 3, $3.50/ea
Key Features
Finish
Plain
Hex Width
7/8 in
Thread Direction
Right Hand
Product Type
Finish Nut
Pack Size
Small Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7-F-56C
- Zoro #
- G022656985
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hex Width
- 7/8 in
- Thread Size
- 9/16"-12
- Hex Height
- 31/64 in
Details
- Finish
- Plain
- Item
- Finish Nut
- Thread Direction
- Right Hand
- Product Type
- Finish Nut
- Pack Size
- Small Pack
- Hex Type
- Standard Hex
- Material
- Brass
- Dimensional Standards
- ASME B18.2.2
- Thread Fit
- 2B
- Thread Type
- Coarse
- System of Measurement
- Inch
Description
Finish Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Not Applicable, Material Brass, Thread Size 9/16 In.-12, Hex Width 7/8 in, Hex Height 31/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 3