Finishing Screw, Plain Stainless Steel Trim Head Star Drive, 275 PK
- Mfr # 000077269136756
- Zoro # G2827860
product price:Â
$
118.99
/pk of 275, $0.43/ea
Free Shipping & Returns
Key Features
Trim Head
Drive
Star
Drive Size
T-15
Material
Stainless Steel
Finish
Plain
Driver Size
T-15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 000077269136756
- Zoro #
- G2827860
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Head Type
- Trim
- Drive
- Star
- Material
- Stainless Steel
- Finish
- Plain
- Item
- Finishing Screw
- Drive Type
- Star
Dimensions
- Drive Size
- T-15
- Driver Size
- T-15
- Head Dia.
- 0.2344 in
- Head Height
- 0.109 in
- Length
- 3 1/8 in
- Size
- 9 x 3-1/8
- Head Width
- 0.234 in
- Maximum Head Width
- 15/64 in
- Maximum Head Height
- 7/64 in
Description
Finishing Screw, Finish Plain, Material Stainless Steel, Drive Star, Head Width 0.234 in, Head Height 0.109 in, Drive Size T-15, Maximum Head Width 15/64 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Minimum Head Height Not Applicable, Head Type Trim, Package Quantity 275
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.