Shop ZORO SELECT
See all product information
Create Account
FinishNut, 1/4"-20, Passivated, SS, PK25
- Mfr # 31-LHF-25C
- Zoro # G622656101
product price:Â
$
14.19
/pk of 25, $0.57/ea
Key Features
Thread Direction
Left Hand
Thread Type
Coarse
Material Grade/Class
18-8
Thread Fit
2B
Hex Type
Standard Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-LHF-25C
- Zoro #
- G622656101
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 1/4"-20
- Hex Height
- 7/32 in
- Hex Width
- 7/16 in
Details
- Thread Direction
- Left Hand
- Thread Type
- Coarse
- Material Grade/Class
- 18-8
- Thread Fit
- 2B
- Hex Type
- Standard Hex
- Dimensional Standards
- ASME B18.2.2
- Finish
- Passivated
- System of Measurement
- Inch
- Material
- Stainless Steel
- Product Type
- Finish Nut
- Pack Size
- Small Pack
- Item
- Finish Nut
- Shell Material
- Stainless Steel
Description
Finish Nut, Hex Type Standard Hex, Finish Passivated, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1/4 In.-20, Hex Width 7/16 in, Hex Height 7/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Left Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.