FinishNut, 5/8"-11, Passivated, SS, PK10
- Mfr # 31-LHF-62C
- Zoro # G122657295
product price:Â
$
16.15
/pk of 10, $1.61/ea
Key Features
Material
Stainless Steel
Product Type
Finish Nut
Hex Height
35/64 in
Material Grade/Class
18-8
Dimensional Standards
ASME B18.2.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-LHF-62C
- Zoro #
- G122657295
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hex Height
- 35/64 in
- Thread Size
- 5/8"-11
- Hex Width
- 15/16 in
Details
- Material
- Stainless Steel
- Product Type
- Finish Nut
- Material Grade/Class
- 18-8
- Item
- Finish Nut
- Dimensional Standards
- ASME B18.2.2
- Thread Fit
- 2B
- Finish
- Passivated
- System of Measurement
- Inch
- Thread Direction
- Left Hand
- Thread Type
- Coarse
- Hex Type
- Standard Hex
- Pack Size
- Small Pack
- Shell Material
- Stainless Steel
Description
Finish Nut, Hex Type Standard Hex, Finish Passivated, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 5/8 In.-11, Hex Width 15/16 in, Hex Height 35/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Left Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.