Shop ZORO SELECT
See all product information
Create Account
FinishNut, 3/8"-16, Passivated, SS, PK10
- Mfr # 31-LHF-37C
- Zoro # G922656634
product price:Â
$
11.39
/pk of 10, $1.14/ea
Key Features
Material
Stainless Steel
Product Type
Finish Nut
Material Grade/Class
18-8
Hex Width
9/16 in
Thread Fit
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-LHF-37C
- Zoro #
- G922656634
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hex Width
- 9/16 in
- Hex Height
- 21/64 in
- Thread Size
- 3/8"-16
Details
- Item
- Finish Nut
- Material
- Stainless Steel
- Product Type
- Finish Nut
- Material Grade/Class
- 18-8
- Thread Fit
- 2B
- Hex Type
- Standard Hex
- Pack Size
- Small Pack
- Thread Direction
- Left Hand
- Dimensional Standards
- ASME B18.2.2
- System of Measurement
- Inch
- Finish
- Passivated
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
Description
Finish Nut, Hex Type Standard Hex, Finish Passivated, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 3/8 In.-16, Hex Width 9/16 in, Hex Height 21/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Left Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.