Shop ZORO SELECT
See all product information
Create Account
FinishNut, 5/16"-18, Passivated, SS, PK25
- Mfr # 31-LHF-31C
- Zoro # G622656514
product price:Â
$
21.79
/pk of 25, $0.87/ea
Key Features
Product Type
Finish Nut
Material
Stainless Steel
Finish
Passivated
Hex Type
Standard Hex
Hex Height
17/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-LHF-31C
- Zoro #
- G622656514
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 5/16"-18
- Hex Height
- 17/64 in
- Hex Width
- 1/2 in
Details
- Product Type
- Finish Nut
- Material
- Stainless Steel
- Finish
- Passivated
- Hex Type
- Standard Hex
- Item
- Finish Nut
- Dimensional Standards
- ASME B18.2.2
- Thread Type
- Coarse
- Material Grade/Class
- 18-8
- Thread Direction
- Left Hand
- System of Measurement
- Inch
- Pack Size
- Small Pack
- Thread Fit
- 2B
- Shell Material
- Stainless Steel
Description
Finish Nut, Hex Type Standard Hex, Finish Passivated, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 5/16 In.-18, Hex Width 1/2 in, Hex Height 17/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Left Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.