Shop All First Aid Kits
Zoro Select
First Aid Kit, Metal, 25 Person
Mfr # 59386
Zoro # G6884768
original price:
$35.85
9% off
new price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2 in x 4-1/2 in Fabric Bandage, (32) 1 in x 3 in Bandage Plastic, ANSI Triangular Bandage, (2) 2 in x 2 in Sterile Gauze Pad, 5 in x 9 in Combine Dressing, (2) 2 in x 5 yd NS Gauze Roll, 3 in x 4.10 yd Non-Sterile Gauze Roll, (2) 1/2 in x 5 yd Adhesive Tape, 4 in x 5 in Cold Pack, 4 in Angled Blades Scissors, 3-1/2 in Steel Forceps, Nitrile Exam Gloves, 1-1/2 in x 3 in Knuckle Fabric Bandage, Sterile Eye Pads, 1 oz Eyewash, Red Cross First Aid Guide, CPR Face Shield with 1-Way Valve, (2) 3 in x 3 in Sterile Gauze Pad, (6) 0.9g First Aid Burn Cream, (10) BZK Antiseptic Wipes, (6) Ointment Antibiotic Neomycin, (6) Sting Relief Wipe
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
- Standards OSHA 29 CFR 1910.151(b)
- Unitized Bulk
Product Information
- Brand Zoro Select
- MFR # 59386
- Zoro # G6884768
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 7 in |
Width | 3 in |
Depth | 10 in |
Housing Height | 7 in |
Housing Width | 3 in |
Housing Depth | 10 in |
Details
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 25, Number of Components 86, Number of Pockets 0, Adhesive Bandages Included (33) Bandages, Knuckle Bandage, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Combine Dressing, Eye Pad, Triangular Bandage, (2) Tapes, (3) Gauze Rolls, (8) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Body Fluid Clean Up Kit, Box, White (PLS1013)
- IMPACT PRODUCTS Naturelle Tampons, Regular, PK200 (25176598)
- FIRST AID ONLY First Aid Kit w/House, 76pcs, 8x5", WHT (91323)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 2 gal., Red, PK10 (8707T)
- ZORO SELECT First Aid Kit, Fabric, 10 Person (59383)
- ZORO SELECT Bloodborne Pathogen Kit (54616)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59321)
- ZORO SELECT First Aid Kit Refill, Cardboard, 50 Person (9994-2170)
- ZORO SELECT First Aid kit, Metal, 25 Person (9999-2155)
- ZORO SELECT Empty First Aid Cabinet, Metal Case (54534)
- FIRST AID ONLY Bulk Bi-Lingual CPR Kit, Plastic (9145-RC)
- Zoro Select First Aid Kits