Zoro Select
First Aid Kit Refill, Cardboard, 150 Person
- Mfr # 9995-7501
- Zoro # G7884530
$148.56
8% off
$135.99
/ea
Subtotal: $135.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- First Aid Kit Type Refill
- Includes First Aid Guide, 4 oz Eyewash and Skin Rinse, (2) Sterile Eye Pad, 2 in Sterile Bandage Conforming Gauze, 3 in Sterile Bandage Conforming Gauze, 4 in Sterile Bandage Conforming Gauze, (2) 4 in x 4 in Burn Dressing, (4) 5 in x 9 in Trauma Pad, (2) Triangular Bandage, 1 in x 18 in Tourniquet, (2) 5 in x 6 in Cold Pack, Bandage Scissor, (4) Pair Nitrile Glove, C-Splint 24, CPR Face Shield, Tweezers, (8) Fingertip Bandage, (40) Knuckle Bandage, (50) 1 in x 3 in Fabric Bandage, (25) 3 in x 3 in Gauze Pad, (25) 2 in x 2 in Gauze Pad, (10) 0.9g Burn Cream, (5) 2 in x 4-1/2 in Patch Bandage, (5) 2 in x 3 in Non-Adherent Sterile Gauze, (10) Alcohol Prep Pad, (5) Antiseptic Towelette, (10) Butterfly Bandages, (10) Insect Sting Relief Wipes, (25) 0.9g Triple Antibiotic Ointment, (10) 0.9g Hand Sanitizer, (25) 1.8g Burn Treatment, (100) Cotton Swabs, Adhesive Tape Tri-Cut, (50) Pain and Ache Tablet Two Per Pouch, 3 oz Antiseptic Spray, 4 oz Cold Spray, 4 oz Hydrogen Peroxide Spray
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class B
- Standards ANSI
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- ZORO SELECT Empty First Aid Cabinet, Metal Case 54609
- ZORO SELECT First Aid Kit, Plastic, 5 Person 59290
- ZORO SELECT First Aid Kit, Plastic, 25 Person 59289
- ZORO SELECT First Aid kit, Plastic, 25 Person 54629
- ZORO SELECT First Aid Cabinet, Metal, 150 Person 59395
- ZORO SELECT Bulk First Aid kit, Plastic, 10 Person 54590
- ZORO SELECT First Aid Kit, Metal, 150 Person 54765
- ZORO SELECT Bulk Heat Stress Kit, Plastic, 10 Person 54615
- ZORO SELECT First Aid kit, Plastic, 50 Person 9999-2160
- MOBILEAID SchoolGuard Grab-N-Go Trauma First Aid Field Bag [Empty] 37110
- FLAMBEAU First Aid Storage Case, Kit, Polypropylene Case 6774PM
- Zoro Select First Aid Kits