Shop All First Aid Kits
Zoro Select
First Aid Station, Metal, 200 Person
Mfr # 9999-7502
Zoro # G7884515
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes First Aid Guide, (2) 4 oz Eyewash and Skin Rinse, (2) Sterile Eye Pad, (2) 2 in Sterile Bandage Conforming Gauze, (2) 3 in Sterile Bandage Conforming Gauze, 4 in Sterile Bandage Conforming Gauze, (2) 4 in x 4 in Burn Dressing, (4) 5 in x 9 in Trauma Pad, (2) Triangular Bandage, 2 in Self Adhering Elastic Bandage, 1 in x 18 in Tourniquet, (2) 5 in x 6 in Cold Pack, Bandage Scissor, (4) Pair Nitrile Glove, C-Splint 24, CPR Face Shield, Tweezers, (40) 3/8 in x 1-1/2 in Plastic Junior Strips, (50) 1 in x 3 in Fabric Bandage, (40) Knuckle Bandage, (40) Finger Bandage, 4 in Compress Bandage, (25) 3 in x 3 in Gauze Pad, (25) 2 in x 2 in Gauze Pad, (10) Medicated Lip Balm, (12) Skin Lotion Packets, (10) 0.9g Hydrocortisone Cream, (5) 2 in x 4-1/2 in Patch Bandage, (5) 2 in x 3 in Non-Adherent Sterile Gauze, (10) Alcohol Prep Pad, (12) Ammonia Inhalant, (5) Antiseptic Towelette, (10) Butterfly Bandages, (10) Povidone-Iodine Prep Pads, (10) Insect Sting Relief Wipes, (25) 0.9g Triple Antibiotic Ointment, (10) 0.9g Hand Sanitizer, (25) 1.8g Burn Treatment, (100) Cotton Swabs, Adhesive Tape Tri-Cut, (100) Sinus Relief Tablet Two Per Pouch, (50) Pain and Ache Tablet Two Per Pouch, 3 oz Antiseptic Spray, 4 oz Cold Spray, 4 oz Hydrogen Peroxide Spray
- First Aid Kit Type Cabinet
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class B
- Standards ANSI
Product Information
- Brand Zoro Select
- MFR # 9999-7502
- Zoro # G7884515
- UPC # 814471075029
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 22 in |
Width | 15 in |
Depth | 5.56 in |
Housing Width | 15 in |
Housing Depth | 5 9/16 in |
Housing Height | 22 in |
Details
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 200, Number of Components 760, Adhesive Bandages Included (10) Butterfly Wound Closures, (40) Finger Bandages, (40) Knuckle Bandages, (5) Patch Bandages, (50) Bandages, Documentation Included First Aid Guide
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Butterfly Closure, White, Plastic, PK16 (1-012)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 6x8", Clear, 4mL, PK1000 (Z4.0608)
- TRESEMME Tresemme Moisture Rich Vitamin E Conditioner 3 oz. Bottle, PK12 (63913)
- HOSPECO Maxithins Sanitary Pads, PK250 (250IM)
- ZORO SELECT Bulk First Aid kit, Nylon, 25 Person (9999-2302)
- ZORO SELECT Kit, Bloodborne Pathogen, Small (54517)
- ZORO SELECT First Aid Kit, Plastic, 50 Person (54762)
- ZORO SELECT First Aid Kit w/House, 94pcs, 9x3", WHT (52007-021)
- ZORO SELECT First Aid Kit, Serves 25 People, 124 Components, ANSI Z308.1-2009, Waterproof Plastic Case (9999-2129)
- ZORO SELECT First Aid Station, Metal, 100 Person (9999-7513)
- NORTH AMERICAN RESCUE Bleeding Control Kit, 10pcs, 5x7", Clear (80-0465)
- Zoro Select First Aid Kits