Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fittting, 65deg, 1/4-28, PK10

  • Mfr # GFD3010

  • Zoro # G8605920


product price: $6.49
/pk 10, $0.65/ea
Sold in multiples of 9 for $58.41

Key Features

Grease Fitting Style
Standard
Fitting Head Angle
65.0 Degrees
Fitting Material
Steel
Overall Length
3/4 in
Max. Pressure
8000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFD3010
Zoro #
G8605920
UPC #
-
Country of Origin
Colombia

Dimensions

Overall Length
3/4 in
Fitting Thread Size
1/4"-28

Details

Item
Grease Fitting
Grease Fitting Style
Standard
Fitting Head Angle
65.0 Degrees
Fitting Material
Steel
Max. Pressure
8000 psi
Fitting Thread Type
SAE-LT
Meets/Exceeds
SAE J-534-C and DIN 71412
Fitting Finish
Zinc-Plated

Description

Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 65.0 Degrees , Fitting Thread Size 1/4 In.-28, Fitting Thread Type SAE-LT, Overall Length 3/4 in, Max. Pressure 8000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.