Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Flagging Tape, Blue/Blk, 300ft x 1-3/16In
Mfr # CKBBK-200
Zoro # G4049157
original price:
$3.75
9% off
new price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Legend No Legend
- Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
- Product Type Flagging Tape
- Pattern Checkered
Product Information
- Brand Zoro Select
- MFR # CKBBK-200
- Zoro # G4049157
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Length | 300 ft |
Tape Width | 1 3/16 in |
Details
Description
Flagging Tape, Color Black/Blue, Pattern Checkered, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2 mil, Tape Length 300 ft, Tape Width 1 3/16 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Maximum Temperature -20 Degrees F, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Nova 3 Side Padding, Size A-10 (NV3-732-A10)
- INNOTEX Fire Hood, Natural, Nomex/Lenzing (HINNO371)
- L.H. DOTTIE L.H. Dottie 6'' x 1000' Red Detectable Tape (Caution Buried Electric Line Below) (DU601)
- BRADLEY Safety Shower and Eye/Facewash (S19314PDCFW)
- ZORO SELECT Flagging Tape, Wh/Yllw, 300 ft x 1-3/16 In (CKWY-200)
- ZORO SELECT Arctic Flagging Tape, Blue Glo, 150 ft (ARBG-200)
- ZORO SELECT Taffeta Flagging Tape, Red, 300 ft x 2 In (TF2R300-200)
- ZORO SELECT Texas Flagging Tape, Blu, 300ft x 1-3/16In (TXB-200)
- ZORO SELECT Texas Flagging Tape, Wh, 300ft x 1-3/16 In (TXW-200)
- ZORO SELECT Flagging Tape, Orng/Blk, 300 ft x 1-3/8 In (PDOBK-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 500 ft x 3In (BTR-05-5)
- Zoro Select Barrier, Flagging and Underground Tapes