Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Texas Flagging Tape, Blu, 300ft x 1-3/16In
Mfr # TXB-200
Zoro # G4021087
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Legend No Legend
- Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
- Product Type Flagging Tape
- Pattern No Pattern
Product Information
- Brand Zoro Select
- MFR # TXB-200
- Zoro # G4021087
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Width | 1 3/16 in |
Tape Length | 300 ft |
Details
Description
Flagging Tape, Color Blue, Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2 mil, Tape Length 300 ft, Tape Width 1 3/16 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Maximum Temperature -20 Degrees F, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Boots Muck Chore Mid 7W (WCHM-000-BLK-07)
- NMC Caution Fall Protection Required In This Area Sign (C681RB)
- LYLE Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1041-RA_10X7 (U6-1041-RA_10X7)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (11-510)
- ZORO SELECT Texas Flagging Tape, Pnk, 300ft x 1-3/16In (TXP-200)
- ZORO SELECT Texas Flagging Tape, Prpl, 300ft, 1-3/16 In (TXPP-200)
- ZORO SELECT Texas Flagging Tape, Red, 300ft x 1-3/16In (TXR-200)
- ZORO SELECT Flagging Tape, Pnk Glo/Wh, 150ft x 1-3/8In (CKPGW-200)
- ZORO SELECT Biodegradble Barricade Tape, Rd/Blk, 135ft (91084)
- ZORO SELECT Barricade Tape, Danger Do Not Enter, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N962)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (B323Y16-200)
- Zoro Select Traffic Safety