Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Flagging Tape, Fluorescent Blue, 150 ft
Mfr # 17059
Zoro # G3199865
$2.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Fluorescent Blue
- Legend No Legend
- Standards OSHA 1910.144(a)
- Product Type Flagging Tape
Product Information
- Brand Zoro Select
- MFR # 17059
- Zoro # G3199865
- UPC # 081834170596
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Width | 1 3/16 in |
Tape Length | 150 ft |
Details
Description
Flagging Tape, Color Fluorescent Blue, Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Tape Thickness 4 mil, Tape Length 150 ft, Tape Width 1 3/16 in, Reflectivity Non-Reflective, Material Vinyl, Product Type Flagging Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Gown, L, Polyethylene, 65" L, 27" W, PK50 (68-2300)
- PIP PIP® 19-D322/XL Great White® 3GX® Dyneema® Diamond Blend Glove, PU Coated, XL (19-D322/XL)
- BON TOOL Bon 84-279 Caution Tape Red 3" X 1000 Foot (84-279)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Red (8354LE3)
- ZORO SELECT Taffeta Flagging Tape, Blk, 300ft, 1-3/16In (TFBK-200)
- ZORO SELECT Barricade Tape, Caution, Yellow, 500ft (B356Y16-200)
- ZORO SELECT Flagging Tape, PVC, 150 ft L, Fluorescent Pink (CUPGBK51-200)
- ZORO SELECT Flagging Tape, White/Red, 300ft x 1-3/8 In (PDWR-200)
- ZORO SELECT Flagging Tape, Lime Glo, 150ft x 1-2 In. (N-LG-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (1N922)
- ZORO SELECT Flagging Tape, Yllw/Blk, 300 ft x 1-3/8 In (CKYBK-200)
- Zoro Select Traffic Safety