Shop All Disposable Aprons
Ansell
Gown, L, Polyethylene, 65" L, 27" W, PK50
Mfr # 68-2300
Zoro # G3368762
Free Shipping & Returns
$796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Availability Temporarily Unavailable
- Color Yellow
- Material Polyethylene
- Hazard Protection Type Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray
- Seam Style Bound
Product Information
- Brand Ansell
- MFR # 68-2300
- Zoro # G3368762
- UPC # 076490069506
- Country of Origin Sri Lanka
- Category Disposable Aprons
Dimensions
Length | 65 in |
Size | L |
Width | 27 in |
Length Type | Shin |
Named Size | L |
Details
Description
Gown, Anti-Static Yes, Apron Material Non-Woven Laminate, Apron Type Sleeve, Back Style Open, Breakaway No, Color Yellow, Cuff Style Elastic, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Material Weight 65 g/sq m, Named Size L, Neck Closure Type Hook-and-Loop, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F1671, Meets EN ISO 13688:2013, Seam Style Bound, Secondary Flame Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Bead Chain Sp, Sil, Np Stl, 100 ft. (31700)
- NMC Danger Confined Space Do Not Enter Sign - Bilingual, ESD672AB (ESD672AB)
- TRU-SPEC Mens Tactical Pants, 34" x 30", Khaki (1026)
- RADIANS Safety Vest, SV22 Economy Type O, Black, M (RAD-SV22-1ZBM-MEDIUM)
- ANSELL Gown, XL, Polyethylene, 66" L, 29" W, PK50 (68-2300)
- ANSELL Gown, 2XL, Polyethylene, 67" L, 31" W, PK50 (68-2300)
- ANSELL Disposable Apron, Blue, 55 In. L, PK100 (56-230)
- ANSELL Coat Apron, 51in. Lx64in. W, Blue (56-910)
- ANSELL Disposable Apron, White, Universal, PK100 (56-210)
- ANSELL Disposable Apron, White, 55 In. L, PK100 (56-210)
- NEATGARDS Handgards Neatgards Heavy Duty Smooth White Poly Apron, PK100 (303764027)
- Ansell Disposable Aprons