Shop ZORO SELECT
See all product information
Create Account
Flange, 4 3/4 in, BW, SS
- Mfr # BULK-PF-778
- Zoro # G500420824
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Flanged x Weld Neck
Color
Silver
Standards
ASME B16.5, ASTM A182, MSS SP-25, MSS SP-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PF-778
- Zoro #
- G500420824
- UPC #
- 193005129958
- Country of Origin
- India
- Specific Fitting Shape
- Flange
- Pipe Fitting Material
- Stainless Steel
- Fitting Connection Type
- Flanged x Weld Neck
- Item
- Metal Pipe Flange
- Color
- Silver
- Standards
- ASME B16.5, ASTM A182, MSS SP-25, MSS SP-6
- Application
- Air, Gases, Oils, Potable Water
- Class
- Class 1500
- Low Lead Compliance Level
- Compliant
- Number of Bolt Holes
- 4
- Material Grade
- 316
- For Pipe Schedule
- Schedule XXH
- Connection Surface
- Raised
- Maximum Operating Pressure
- 2,400 psi @ 72 Degrees F
- Finish/Coating
- Plain
- Gravity Flow
- Pressure
- Pipe Connection Type
- Butt Weld
Description
Flange, Raised, 1/2 in Nominal Pipe Size, Flanged x Weld Neck, 4 3/4 in Flange Outside Diameter, 4 3/4 in Overall Length, Stainless Steel, Plain, 316, Class Class 1500, For Pipe Schedule Schedule XXH, 2,400 psi @ 72 Degrees F Maximum Operating Pressure, Number of Bolt Holes 4, 3 1/4 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.