Flange, Aluminum, Butt Weld, 4 5/8 in

  • Mfr # BULK-PF-461
  • Zoro # G100424512
product price: 
$
104.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Flange
Application
Air, Non-Potable Water, Oils
Temp. Range
0 Degrees to 270 Degrees F
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PF-461
Zoro #
G100424512
UPC #
193005131951
Country of Origin
China

Dimensions

Bolt Hole Diameter
5/8 in
Flange Thickness
5/8 in
Overall Length
4 5/8 in
Flange Outside Diameter
4 5/8 in
Nominal Pipe Size
1 1/4 in
Bolt Circle Diameter
3 1/2 in
Wire Rope Length
4 5/8 in
Length
4 5/8 in

Details

Item
Metal Pipe Flange
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Flange
Application
Air, Non-Potable Water, Oils
Temp. Range
0 Degrees to 270 Degrees F
Color
Silver
Standards
ANSI/ASME B16.1
For Pipe Schedule
Schedule 40
Connection Surface
Flat
Number of Bolt Holes
4
Low Lead Compliance Level
Compliant
Maximum Operating Pressure
125 psi @ 72 Degrees F
Max. Steam Pressure
185 psi
Fitting Connection Type
Flanged x Weld Neck
Class
Class 125
Maximum Operating Temperature
270 Degrees F
Pipe Connection Type
Butt Weld
Minimum Operating Temperature
0 Degrees F
Gravity Flow
Pressure
Material Grade
6063
Wire Color
Silver

Description

Flange, Flat, 1 1/4 in Nominal Pipe Size, Flanged x Weld Neck, 4 5/8 in Flange Outside Diameter, 5/8 in Flange Thickness, 4 5/8 in Overall Length, Aluminum, Not Applicable, 6063, Class Class 125, For Pipe Schedule Schedule 40, 125 psi @ 72 Degrees F Maximum Operating Pressure, 185 psi Max. Steam Pressure, 0 Degrees to 270 Degrees F, Number of Bolt Holes 4, 3 1/2 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter

Restrictions

Ratings & reviews