Flange, Aluminum, Slip-On, 3 7/8 in

  • Mfr # BULK-PF-468
  • Zoro # G700424578
product price: 
$
31.49
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Flange
Color
Silver
Standards
ANSI/ASME B16.1
Application
Air, Non-Potable Water, Oils
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PF-468
Zoro #
G700424578
UPC #
193005132026
Country of Origin
China

Dimensions

Overall Length
3 7/8 in
Flange Thickness
7/16 in
Bolt Hole Diameter
5/8 in
Nominal Pipe Size
3/4 in
Flange Outside Diameter
3 7/8 in
Bolt Circle Diameter
2 3/4 in
Wire Rope Length
3 7/8 in
Length
3 7/8 in

Details

Item
Metal Pipe Flange
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Flange
Color
Silver
Standards
ANSI/ASME B16.1
Application
Air, Non-Potable Water, Oils
Temp. Range
0 Degrees to 270 Degrees F
For Pipe Schedule
Schedule 40
Fitting Connection Type
Flanged x Slip-On
Max. Steam Pressure
185 psi
Number of Bolt Holes
4
Class
Class 125
Connection Surface
Flat
Low Lead Compliance Level
Compliant
Maximum Operating Pressure
125 psi @ 72 Degrees F
Minimum Operating Temperature
0 Degrees F
Gravity Flow
Pressure
Material Grade
6063
Pipe Connection Type
Slip-On
Maximum Operating Temperature
270 Degrees F
Wire Color
Silver

Description

Flange, Flat, 3/4 in Nominal Pipe Size, Flanged x Slip-On, 3 7/8 in Flange Outside Diameter, 7/16 in Flange Thickness, 3 7/8 in Overall Length, Aluminum, Not Applicable, 6063, Class Class 125, For Pipe Schedule Schedule 40, 125 psi @ 72 Degrees F Maximum Operating Pressure, 185 psi Max. Steam Pressure, 0 Degrees to 270 Degrees F, Number of Bolt Holes 4, 2 3/4 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter

Restrictions

Ratings & reviews