Tee, Alum, Thrd 1-1/4", 1-1/4", 1-1/4"

  • Mfr # ZUSA-PF-9532
  • Zoro # G7689680
product price: 
$
39.29
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Tee
Application
Air, Non-Potable Water, Oils
Color
Silver
Standards
MIL-DTL-52618-E
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9532
Zoro #
G7689680
UPC #
193005063306
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side C Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Thread Size B
1 1/4"-11.5
Fitting Thread Size A
1 1/4"-11.5
Fitting Thread Size C
1 1/4"-11.5

Details

Item
Metal Pipe Tee
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Tee
Application
Air, Non-Potable Water, Oils
Color
Silver
Standards
MIL-DTL-52618-E
Fitting Side A Type
Threaded
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Includes Seal
No
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side A Pipe Threading
12
Fitting Side B Type
Threaded
Fitting Side C Type
Threaded
Fitting Side B Pipe Threading
12
Fitting Side B Gender
Female
Fitting Side C Gender
Female
Low Lead Compliance Level
Not Compliant
Fitting Side C Pipe Threading
12
Class
Class 150
For Pipe Schedule
Schedule 40
Side A Thread Type
NPT
Material Grade
6061-T6
Gravity Flow
Pressure
Side 3 Thread Type
NPT
Side B Thread Type
NPT

Description

Class 150 Aluminum Tee

Restrictions

Ratings & reviews