Shop ZORO SELECT

Plug, Aluminum, Threaded 3 in

  • Mfr # ZUSA-PF-9576
  • Zoro # G7686899

product price: 
$
89.49
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Plug
Application
Air, Non-Potable Water, Oil
Standards
MIL-DTL-52618-E
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9576
Zoro #
G7686899
UPC #
193005063740
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
3 in
Overall Length
1 1/8 in
Thread Size
3"-8
Nominal Pipe Size
3 in

Details

Item
Plug
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Plug
Application
Air, Non-Potable Water, Oil
Standards
MIL-DTL-52618-E
Color
Silver
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Low Lead Compliance Level
Not Compliant
Class
Class 150
Maximum Operating Pressure
150 psi @ 72 Degrees F
Includes Seal
No
Fitting Side A Pipe Threading
8
Thread Type
NPT
Material Grade
6061-T6
Plug Drive Style
Square
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
180 Degrees F
For Pipe Schedule
Schedule 40
Fitting Connection Type
Threaded

Description

Plug, 3 in Nominal Pipe Size, Aluminum, Not Applicable, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 1/8 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 8, 3 In.-8, Silver

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.