Flange, Carbon Steel, 1 9/16 in

  • Mfr # 151-060-000
  • Zoro # G8410001
product price: 
$
96.99
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Slips Over Stub Weld
Basic Pipe Fitting Shape
Flange
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
151-060-000
Zoro #
G8410001
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
6"
Pipe Size (Fittings)
6"
Nominal Pipe Size
6 in
Overall Length
1 9/16 in
Wire Rope Length
1 9/16 in
Length
1 9/16 in

Details

Item
Lap Joint
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Slips Over Stub Weld
Basic Pipe Fitting Shape
Flange
Fitting Schedule/Class
Class 150
Fitting Connection Type
Flanged x Lap-Joint
Compliance
A105
Temp. Range
-20 Degrees to 100 Degrees F
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Lap Joint
Max. Pressure
285 psi
Standards
ASME B16.5
Maximum Operating Pressure
285 psi
Connection Surface
Lap Joint
Class
Class 150
Minimum Operating Temperature
-20 Degrees F
Gravity Flow
Pressure
Manufacture Location
Globally Sourced

Description

Flange, Lap Joint, 6 in Nominal Pipe Size, Flanged x Lap-Joint, 1 9/16 in Overall Length, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F

Restrictions

Ratings & reviews