Pipe fitting
- Mfr # 40RC111N212012
- Zoro # G023938813
product price:Â
$
29.79
/ea
Key Features
Fitting Side B Outside Diameter
1 11/64 in
Application
Gases, Oils
Fitting Side A Outside Diameter
3 33/64 in
Fitting Features
Rigid
Max. Steam Pressure
150 psi @ 600 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40RC111N212012
- Zoro #
- G023938813
- UPC #
- 840280501626
- Country of Origin
- Multiple
- Application
- Gases, Oils
- Fitting Features
- Rigid
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Fitting Side A Gender
- Female
- Finish/Coating
- None
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Class
- Class 150
- Fitting Side A Pipe Threading
- 8
- Specific Fitting Shape
- Coupling Body
- For Pipe Schedule
- Schedule 40
- Color
- Silver
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Item
- Pipe fitting
- Includes Seal
- No
- Side A Thread Type
- NPT
- Fitting Side B Pipe Threading
- 14
- Series
- 0RC111N
- Wire Color
- Silver
Dimensions
- Fitting Side B Outside Diameter
- 1 11/64 in
- Fitting Side A Outside Diameter
- 3 33/64 in
- Overall Length
- 83 mm
- Wire Rope Length
- 83 mm
- Length
- 83 mm
Description
Coupling Body, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 3 33/64 in, 8, Threaded, 1 11/64 in, 14, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.