Shop ZORO SELECT
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Flange, Carbon Steel, 25 in
- Mfr # FL1RLJ18
- Zoro # G812477752
product price:Â
$
812.99
/ea
Key Features
Specific Fitting Shape
Flange
Pipe Fitting Material
Carbon Steel
Fitting Connection Type
Lap-Joint
Application
Gases, Non-Potable Water, Oils
Standards
ASME B16.5, ASTM A/SA-105
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FL1RLJ18
- Zoro #
- G812477752
- UPC #
- 00840280538615
- Country of Origin
- Multiple
- Specific Fitting Shape
- Flange
- Pipe Fitting Material
- Carbon Steel
- Fitting Connection Type
- Lap-Joint
- Item
- Metal Pipe Flange
- Application
- Gases, Non-Potable Water, Oils
- Standards
- ASME B16.5, ASTM A/SA-105
- Class
- Class 150
- Maximum Operating Pressure
- 150 psi
- Connection Surface
- Raised
- Number of Bolt Holes
- 16
- Minimum Operating Temperature
- -20 Degrees F
- Gravity Flow
- Pressure
- Material Grade
- A105
- For Pipe Schedule
- Schedule 40
- Color
- Black
- Manufacture Location
- Globally Sourced
- Finish/Coating
- Black Anodized
- Maximum Operating Temperature
- 800 Degrees F
- Wire Color
- Black
Dimensions
- Nominal Pipe Size
- 18 in
- Flange Outside Diameter
- 25 in
- Bolt Circle Diameter
- 22 3/4 in
- Overall Length
- 19 7/8 in
- Bolt Hole Diameter
- 1 1/4 in
- Wire Rope Length
- 19 7/8 in
- Length
- 19 7/8 in
Description
Carbon Steel 18in 150#
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.