Shop ZORO SELECT
See all product information
Create Account
Flange, Carbon Steel, Slip-On, 1 1/16 in
- Mfr # 110-022-000
- Zoro # G8159645
product price:Â
$
54.39
/ea
Key Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Slip On Raised Face Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Filler Weld
Compliance
A105
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 110-022-000
- Zoro #
- G8159645
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Slip On Raise Face
- Pipe Fitting Material
- Carbon Steel
- Specific Fitting Shape
- Slip On Raised Face Flange
- Pipe Fitting Schedule/Class
- Class 150
- Pipe Fitting Connection Type
- Filler Weld
- Compliance
- A105
- Specific Pipe Fitting Shape
- Slip On Raised Face Flange
- Fitting Schedule/Class
- Class 150
- Basic Pipe Fitting Shape
- Flange
- Temp. Range
- -20 Degrees to 100 Degrees F
- Max. Pressure
- 285 psi
- Basic Pipe Fitting Material
- Metal
- Fitting Connection Type
- Flanged x Slip-On
- Standards
- ASME B16.5
- Class
- Class 150
- Connection Surface
- Raised
- Maximum Operating Pressure
- 285 psi
- Pipe Connection Type
- Slip-On
- Gravity Flow
- Pressure
- Manufacture Location
- Globally Sourced
- Minimum Operating Temperature
- -20 Degrees F
Dimensions
- Pipe Size - Pipe Fitting
- 2-1/2"
- Pipe Size (Fittings)
- 2-1/2"
- Overall Length
- 1 1/16 in
- Nominal Pipe Size
- 2 1/2 in
- Wire Rope Length
- 1 1/16 in
- Length
- 1 1/16 in
Description
Flange, Raised, 2 1/2 in Nominal Pipe Size, Flanged x Slip-On, 1 1/16 in Overall Length, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.