Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange, Copper, Press-fit 2 1/2", Flange

  • Mfr # 816ZD9

  • Zoro # G114547580


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Adapter Flange
Standards
IAPMO Z1117, NSF 372, NSF 61
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side B Connection Type
Flange
Number of Bolt Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816ZD9
Zoro #
G114547580
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 27/32 in
Flange Outside Diameter
7.087 in
Fitting Side A Copper Tube Size
2 1/2 in
Flange Thickness
19/32 in
Fitting Side A Tube Outer Diameter
2 5/8 in
Bolt Hole Diameter
3/4 in
Required Tool Jaw Size
2 1/2 in
Fitting Side 1 Copper Tube Size
2 1/2 in
Fitting Side 1 Tube Outer Diameter
2 5/8 in

Details

Item
Crimp Adapter Fitting
Specific Fitting Shape
Adapter Flange
Standards
IAPMO Z1117, NSF 372, NSF 61
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side B Connection Type
Flange
Number of Bolt Holes
4
Fitting Side A Connection Type
Press-Fit
Resistance Properties
Corrosion-Resistant
Minimum Operating Temperature
0 Degrees F
Compatible Copper Tube Type
Type K, Type L, Type M
Finish/Coating
Polished, Powder Coated
O-Ring Material
EPDM
Includes Center Stop
No Center Stop
Material Grade
C12200
Compatible Tube Material
Copper
Maximum Operating Temperature
250 Degrees F
Application
Potable Water
Maximum Operating Pressure
200 psi
Color
Black, Copper
Fitting Material
Copper, Iron
Vacuum Rating
-24.5 inHg @ 68 Degrees F
Compatible Tool Brand
Milwaukee, Ridgid, RMES, Rothenberger
Center Stop Type
Rolled Center Stop
Finish
Polished, Powder Coated Brushed
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
200 psi
Fitting Side 1 Connection Type
Press-fit
Connector Type
Adapter
Operating Temperature - Minimum
0 Degrees F
For Media Type
Potable Water
Fitting Side 2 Connection Type
Flange
Fitting Shape
Flange

Description

Crimp Adapter Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Flange, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Copper, Iron, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size Not Applicable, Material Grade C12200, O-Ring Material EPDM, Specific Fitting Shape Adapter Flange, Finish/Coating Polished, Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.