Shop ZORO SELECT

Flange Gasket, Full Face, 1-1/4" Pipe

  • Mfr # BULK-FG-847
  • Zoro # G7938671

product price: 
$
5.45
/ea

Key Features

Pipe Size
1-1/4"
Outside Dia.
5-1/4"
Inside Dia.
1-21/32"
Bolt Holes
4
Thickness
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-FG-847
Zoro #
G7938671
UPC #
193005021474
Country of Origin
United States
Bolt Holes
4
Material of Construction
Buna-N Rubber
Color
Black
Type
Full Face Gasket
Temp. Range (F)
-30° to 250°F
Standards
ASME B16.21, ASTM D2000 BF 607
Maximum Operating Temperature
250 Degrees F
X-Ray Detectable
No
Number of Bolt Holes
4
Product Type
Full-Face Gasket
Gasket Material
Buna-N
For Flange ANSI Class
300
For Fluid Type
Oil
For Piping System
Food and Beverage
Metal Detectable Gasket
No
FDA Approved
No
Minimum Operating Temperature
-30 Degrees F
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant
Insert Material
None
Market
Industrial
Binder Material
None
Hardness
Shore 60A
Maximum Operating Pressure
300 psi
For Environment
Food and Beverage
Item
Full Face Flange Gasket
System of Measurement
Inch

Dimensions

Pipe Size
1-1/4"
Outside Dia.
5-1/4"
Inside Dia.
1-21/32"
Thickness
1/8 in
Bolt Circle Dia.
3/4"
For Pipe Size
1 1/4 in
Bolt Circle Diameter
3 7/8 in
Bolt Hole Diameter
3/4 in
Inside Diameter
1 11/16 in

Description

Full Face Flange Gasket, Gasket Material Buna-N, Insert Material None, For Pipe Size 1 1/4 in, For Flange ANSI Class 300, Binder Material None, Color Black, Inside Diameter 1 11/16 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 5 1/4 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.