Shop ZORO SELECT

Flange Gasket, Full Face, 1/2" Pipe

  • Mfr # BULK-FG-660
  • Zoro # G7939545

product price: 
$
3.29
/ea

Key Features

Pipe Size
1/2"
Outside Dia.
3-3/4"
Inside Dia.
27/32"
Bolt Holes
4
Thickness
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-FG-660
Zoro #
G7939545
UPC #
193005019402
Country of Origin
United States
Bolt Holes
4
Material of Construction
EPDM Rubber
Color
Black
Type
Full Face Gasket
Temp. Range (F)
-30° to 250°F
Standards
ASME B16.21, ASTM D2000 BA 607
Gasket Material
EPDM
Number of Bolt Holes
4
Resistance Properties
Chemical-Resistant, Steam-Resistant, UV-Resistant, Water-Resistant
Product Type
Full-Face Gasket
X-Ray Detectable
No
Item
Full Face Flange Gasket
Market
Industrial
Maximum Operating Pressure
300 psi
Minimum Operating Temperature
-30 Degrees F
Binder Material
None
For Flange ANSI Class
300
Insert Material
None
Maximum Operating Temperature
250 Degrees F
For Location
Outdoor
Metal Detectable Gasket
No
FDA Approved
No
System of Measurement
Inch
Hardness
Shore 60A
For Fluid Type
Steam, Water

Dimensions

Pipe Size
1/2"
Outside Dia.
3-3/4"
Inside Dia.
27/32"
Thickness
1/8 in
Bolt Circle Dia.
5/8"
Bolt Hole Diameter
5/8 in
For Pipe Size
1/2 in
Inside Diameter
7/8 in

Description

Full Face Flange Gasket, Gasket Material EPDM, Insert Material None, For Pipe Size 1/2 in, For Flange ANSI Class 300, Binder Material None, Color Black, Inside Diameter 7/8 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 3 3/4 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.