Flange Gasket, Ring, 1/2" Pipe

  • Mfr # BULK-FG-1258
  • Zoro # G7908179
product price: 
$
1.19
/ea

Key Features

Pipe Size
1/2"
Inside Dia.
27/32 in
Material of Construction
Neoprene Rubber
Color
Black
Type
Ring Gasket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-FG-1258
Zoro #
G7908179
UPC #
193005006617
Country of Origin
United States
Material of Construction
Neoprene Rubber
Color
Black
Type
Ring Gasket
Temp. Range (F)
-30° to 250°F
Standards
ASME B16.21, ASTM D2000 BC 607
Market
Industrial
Metal Detectable
No
Metal Detectable Gasket
No
For Piping System
Food and Beverage
For Flange ANSI Class
150
Wire Color
Black
For Fluid Type
Refrigerants
Reinforced
No
Item
Ring Flange Gasket
Insert Material
None
Binder Material
None
System of Measurement
Inch
Gasket Material
Neoprene
For Environment
Food and Beverage
Hardness
Shore 60A
Resistance Properties
Oil-Resistant, Water-Resistant, Weather-Resistant
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-30 Degrees F
X-Ray Detectable
No
Product Type
Ring Gasket
Maximum Operating Pressure
150 psi

Dimensions

Pipe Size
1/2"
Outside Dia.
1-7/8"
Inside Dia.
27/32 in
Thickness
1/8 in
Inside Diameter
27/32 in
For Pipe Size
1/2 in

Description

Ring Flange Gasket, Gasket Material Neoprene, Insert Material None, For Pipe Size 1/2 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 27/32 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 1 7/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

Ratings & reviews