Flange Nut, #10-24, Steel, Zinc Baked, 0.375 in Hex Wd, 0.13 in Hex Ht, 4000 PK

  • Mfr # 10NRNS

  • Zoro # G2449332


product price:  $223.99
/pk 4000, $0.06/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Baked
Hex Height
0.13 in
Hex Width
0.375 in
Flange Diameter
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10NRNS
Zoro #
G2449332
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-24
Hex Height
0.13 in
Hex Width
0.375 in
Flange Diameter
0.5 in

Details

Item
Flange Nut
Material
Steel
Finish
Zinc Baked
Standards
ASME B18.2.2-2010
System of Measurement
Inch
Thread Direction
Right Hand

Description

Flange Nuts,10-24 NO SERR HEx F,PK4000, Package Quantity 4000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.