Shop ZORO SELECT
See all product information
Create Account
Flange Nut, 7/16"-20, Steel, Zinc Baked, 0.688 in Hex Wd, 0.26 in Hex Ht, 500 PK
- Mfr # 44NRNS
- Zoro # G2449509
product price:Â
$
143.99
/pk of 500, $0.29/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Baked
Hex Height
0.26 in
Hex Width
0.688 in
Flange Diameter
0.937 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 44NRNS
- Zoro #
- G2449509
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Flange Nut
- Material
- Steel
- Finish
- Zinc Baked
- Standards
- ASME B18.2.2-2010
- System of Measurement
- Inch
- Thread Direction
- Right Hand
Dimensions
- Thread Size
- 7/16"-20
- Hex Height
- 0.26 in
- Hex Width
- 0.688 in
- Flange Diameter
- 0.937 in
Description
Flange Nuts,7/16-20 NO SERR HEx,PK500, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.