Flange Nut, M3-0.50, 18-8 Stainless Steel, Not Graded, Plain, 5.5 mm Hex Wd, 4000 PK

  • Mfr # M3D6923316

  • Zoro # G8539214


product price:  $238.99
/pk 4000, $0.06/ea
Free Shipping & Returns

Key Features

Thread Size
M3-0.50
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Width
5.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M3D6923316
Zoro #
G8539214
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M3-0.50
Hex Width
5.5 mm
Flange Diameter
8 mm

Details

Item
Flange Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 6923
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric

Description

Flange Nuts,M3-0.5 DIN 6923 FLA,PK4000, Package Quantity 4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.