Zoro Homepage

Flange Nut, Plain, Stainless Steel

  • Mfr # BULK-NUT-1246

  • Zoro # G522410445


product price: $8.79
/ea
Sold in multiples of 2 for $17.58

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-NUT-1246
Zoro #
G522410445
UPC #
-
Country of Origin
Multiple

Description

Flange Nut, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 1/4 In.-20, Hex Width 1/2 in, Hex Height 5/16 in, Flange Diameter 5/8 in, System of Measurement Inch, Dimensional Standards Not Applicable, Flange Thickness 0.09 in, Hex Type Flange Hex, Material Quality Standards A2, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Direction Right Hand, Thread Fit 2B

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.