Flange Nut, Plain, Stainless Steel, PK50
Mfr # ZNUT-1253
Zoro # G722410559
product price: $14.19
/pk 50, $0.28/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZNUT-1253
Zoro #
G722410559
UPC #
-
Country of Origin
Multiple
Description
Flange Nut, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size M4x0.70, Hex Width 7 mm, Hex Height 4 mm, Flange Diameter 10 mm, System of Measurement Metric, Dimensional Standards DIN 6923, ISO 4161, Flange Thickness 0.9 mm, Hex Type Flange Hex, Material Quality Standards A2, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Direction Right Hand, Thread Fit 6H, Package Quantity 50
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.