Shop ZORO SELECT
See all product information
Create Account
Flange, Stainless Steel, 3 3/4 in
- Mfr # 4381004800
- Zoro # G400441554
product price:Â
$
41.69
/ea
Key Features
Specific Fitting Shape
Flange
Pipe Fitting Material
Stainless Steel
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Connection Surface
Raised
Class
Class 300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4381004800
- Zoro #
- G400441554
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Specific Fitting Shape
- Flange
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Flange
- Standards
- ASME A182, ASME B1.20.1, ASME B16.5
- Connection Surface
- Raised
- Class
- Class 300
- Material Grade
- 304/304L
- Number of Bolt Holes
- 4
- Color
- Black
- Maximum Operating Pressure
- 285 psi
- Finish/Coating
- Plain
- Gravity Flow
- Pressure
- Wire Color
- Black
Dimensions
- Bolt Hole Diameter
- 5/8 in
- Flange Outside Diameter
- 3 3/4 in
- Flange Thickness
- 9/16 in
- Nominal Pipe Size
- 1/2 in
- Bolt Circle Diameter
- 2 3/8 in
Description
Flange, Raised, 1/2 in Nominal Pipe Size, 3 3/4 in Flange Outside Diameter, 9/16 in Flange Thickness, Not Applicable Overall Length, Stainless Steel, Plain, 316, Class Class 300, For Pipe Schedule Not Applicable, 285 psi Maximum Operating Pressure, Number of Bolt Holes 4, 2 3/8 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.