Shop ZORO SELECT

Flange, Stainless Steel, 3 3/4 in

  • Mfr # 4381006400
  • Zoro # G600441828

product price: 
$
61.29
/ea

Key Features

Specific Fitting Shape
Flange
Pipe Fitting Material
Stainless Steel
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Bolt Hole Diameter
5/8 in
Flange Thickness
9/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4381006400
Zoro #
G600441828
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Bolt Hole Diameter
5/8 in
Flange Thickness
9/16 in
Flange Outside Diameter
3 3/4 in
Bolt Circle Diameter
2 3/8 in
Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Flange
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Flange
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Number of Bolt Holes
4
Class
Class 300
Connection Surface
Raised
Material Grade
316/316L
Gravity Flow
Pressure
Maximum Operating Pressure
285 psi
Finish/Coating
Plain

Description

The ZORO SELECT - 4381006400 is a stainless steel pipe flange designed to provide a boltable surface for joining pipes, valves, pumps, or equipment. Made from 316/316L stainless steel, featuring a raised face connection surface compatible with gaskets and bolts, this pipe flange is classified as a Schedule 80 Weld Neck Flange and rated as Class 150 for pressure, conforming to industry standards including ASME A182, ASME B1.20.1, and ASME B16.5. With a nominal pipe size of 1/2 inch, it is suitable for pipe systems requiring this size standard.

Key Features:

  • Material: 316/316L stainless steel, offering corrosion resistance.
  • Pressure Class: Class 150, specified for use within the designated pressure range.
  • Connection Surface: Raised Face, standard for bolted flange connections.
  • Flange Shape: Schedule 80 Weld Neck Flange, designed for welded pipe connections in accordance with applicable standards.
  • Nominal Pipe Size: 1/2 inch, specifying pipe compatibility.
  • Number of Bolt Holes: 4, for secure attachment to mating flanges or equipment.
  • Bolt Circle Diameter: 2 3/8 inches, the diameter across the bolt holes' centers.
  • Bolt Hole Diameter: 5/8 inch, the size of holes through which bolts pass.
  • Flange Outside Diameter: 3 3/4 inches, measured edge to edge.
  • Flange Thickness: 1/2 inch, measured perpendicular to the flange face.
  • Conforms to ASME A182, ASME B1.20.1, and ASME B16.5 standards.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.